Shop All Chain Wrenches
Rothenberger
Chain Pipe Wrench, 48" Overall Length
Mfr # 70246
Zoro # G9180090
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1/8 in to 8 in
- Chain Length 50 in
- Overall Length 50 in
- Jaw Type Single End
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70246
- Zoro # G9180090
- UPC # 04004625702468
- Country of Origin Spain
- Category Chain Wrenches
Dimensions
Chain Length | 50 in |
Overall Length | 50 in |
Handle Length | 50 in |
Minimum Pipe Diameter | 1/8 in |
Outside Dia. Tubing | 8 3/5 in |
Chain Width | 4 3/4 in |
For Outside Diameter | 8 3/5 in |
Details
Item | Chain Wrench |
Pipe Capacity | 1/8 in to 8 in |
Jaw Type | Single End |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Color | Red |
Handle Color | Red |
Chain Material | Alloy Steel |
Single End/Double End | Single End |
Nonsparking | No |
Description
The Rothenberger 70246 Chain Pipe Wrench is the ideal tool for use in tight spaces. It can be used on pipes measuring up to 8" in diameter. The chain wrench has a 1/8" to 8" pipe capacity and a 50" overall length. The alloy steel handle offers comfort and ease of use. The jaws are made of alloy steel, which are strong enough to hold their own against heavy jobs. With an outside tubing diameter of 8 3/5", this wrench can fit around most pipes with ease. This Rothenberger Chain Pipe Wrench is the perfect solution for your plumbing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Pencil Grinder (UT8706-2)
- PROTO Open End Wrench, SAE, 7/32" Head Size (J3020)
- SPEEDAIRE Air Ratchet Wrench, Square Drive Sz 3/8in (21AA61)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6790)
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- ROTHENBERGER Chain Pipe Wrench, 45" Overall Length (70245)
- ROTHENBERGER Chain Wrench, 64" Overall Length (S16070247R)
- RIDGID Chain Wrench 1 pc (31330)
- CTA MANUFACTURING H.D. Chain Wrench 36" (CTA5052)
- Rothenberger Wrenches