Shop All Chain Wrenches
Rothenberger
Chain Pipe Wrench, 163 cm Overall Length
Mfr # 70247
Zoro # G8208410
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chain Length 64 in
- Overall Length 163 cm
- Handle Material Steel
- Jaw Material Steel
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70247
- Zoro # G8208410
- Country of Origin Spain
- Category Chain Wrenches
Dimensions
Chain Length | 64 in |
Overall Length | 163 cm |
Outside Dia. Tubing | 12 in |
For Outside Diameter | 12 in |
Details
Item | Chain Pipe Wrench |
Handle Material | Steel |
Jaw Material | Steel |
Handle Type | Straight |
Nonsparking | No |
Finish | Natural |
Single End/Double End | Single End |
Chain Material | Steel |
Color | Red |
Handle Color | Red |
Non-Magnetic | No |
Corrosion Resistant | No |
Description
Chain Pipe Wrench, Steel, For Outside Diameter 12 in, Overall Length 163 cm, Straight, Nonsparking No, Non-Magnetic No, Chain Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 3/4 in. Drive 3/4 in. Female x 1/2 in. Male Adapter (4305)
- AIRLOC Leveling Mount, 4,500 Lb Cap, 1 11/16 In (1.30001.73)
- IRWIN Spade Bit, 3/8 In (88806)
- EUROBOOR Pilot Pin, 4" Depth of Cut (IBC.140)
- ROTHENBERGER Chain Wrench, 64" Overall Length (S16070247R)
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- ROTHENBERGER Chain Pipe Wrench, 45" Overall Length (70245)
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- CRESCENT 15" Chain Wrench (CW15)
- Rothenberger Chain Wrenches