Shop All Pipe Stands & Vises
Rothenberger
Chain Pipe Vice 1/8 - 6"
Mfr # 70715
Zoro # G7146589
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70715
- Zoro # G7146589
- Country of Origin Spain
- Category Pipe Stands & Vises
Details
Item | Chain Pipe Vice,1/8 - 6" |
Description
Chain Pipe Vice,1/8 - 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER FLAPPER CLASS 5 KOHLER (GP1078441)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" T-handle (JF-100TFM)
- SHARKBITE STRAIGHT VALVE 1/2""X3/8"" (23057LF)
- KECKLEY 2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-200)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- ROTHENBERGER Roller Head Pipe Stand, 27" to 50" H (10646)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- ROTHENBERGER Portable Tribench, 36" H (70752)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (780385)
- Rothenberger Plumbing Tools