Shop All Pipe Stands & Vises
Rothenberger
Chain Pipe Vice 1/8 - 4"
Mfr # 70714
Zoro # G7146573
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70714
- Zoro # G7146573
- Country of Origin Spain
- Category Pipe Stands & Vises
Details
Item | Chain Pipe Vice,1/8 - 4" |
Description
Chain Pipe Vice,1/8 - 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5/8 Inch Comp x 3/8 Inch Comp Quarter-Turn Angle Stop Valve, Le (9406463)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 DWV PVC Double Wye (PVC 00611 0800HA)
- MOEN One-Handle Lavatory Faucet (9417F05)
- LEGEND VALVE 1/4" X 4" BRASS NIPPLE (311-026)
- ROTHENBERGER Roller Head Pipe Stand, 27" to 50" H (10646)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- ROTHENBERGER Portable Tribench, 36" H (70752)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- RIDGID Portable Chain Vise 1/8" to 6" Capacity (460-6)
- WESTWARD Bench Yoke Vise, 1/8 to 2 in (22XP96)
- Rothenberger Pipe Stands & Vises