Shop All Drain Cleaning Accessories
Rothenberger
Carbide-Tipped Cutters 22Mm
Mfr # 72295
Zoro # G7145733
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 7/8 in Spirals
- Size 7/8 in
- Head Type Drill Head Cutter
- Application Drain Cleaners, Janitors, Plumbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 72295
- Zoro # G7145733
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
For Pipe Size | 2 3/8 in to 3 15/16 in |
Head Width/Diameter | 45 mm |
Minimum Drain Line Inside Diameter | 2 3/8 in |
Maximum Drain Line Inside Diameter | 3 15/16 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 7/8 in Spirals |
Head Type | Drill Head Cutter |
Application | Drain Cleaners, Janitors, Plumbers |
Number of Pieces | 1 |
Number of Blades | 1 |
Drain Line Capacity I.D. | 2 in to 4 in |
Compatible Cleaner Series | R600, RODRUM S |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Product Type | Cutters |
Cutter Type | Drill Head Cutter |
Description
Drain Cleaning Cutter, Head Type Drill Head Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 3 15/16 in, Minimum Drain Line Inside Diameter 2 3/8 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Cutter Type Drill Head Cutter, For Use With 7/8 in Spirals, Head Width/Diameter 45 mm, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Disc Sander, 12krpm, 1.3 HP, 43cfm (52635)
- POWERBUILT 3/8" Drive 5Mm Hex Bit Socket (640347)
- IRWIN Plumbers, 9 Pc, Hole Saw Kit (3073002)
- SIMONDS File HDL, #T6, Wood, Threaded Insert (73992800)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- WESTWARD Inner Core Cable, Bulb Auger, 5/16 x 25 (22XP42)
- Rothenberger Drain Cleaning Accessories