Shop All Drain Cleaning Accessories
Rothenberger
Carbide-Tipped Cutters 16Mm
Mfr # 72193
Zoro # G7145654
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5/8 in Spirals
- Size 5/8 in
- Connection Size 5/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72193
- Zoro # G7145654
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
For Pipe Size | 3/16 in to 2 15/16 in |
Minimum Drain Line Inside Diameter | 3/16 in |
Maximum Drain Line Inside Diameter | 2 15/16 in |
Head Width/Diameter | 30 mm |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 5/8 in Spirals |
Number of Pieces | 1 |
Head Type | Drill Head Cutter |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Drain Line Capacity I.D. | 2 in to 3 in |
Number of Blades | 1 |
Product Type | Cutters |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Compatible Cleaner Series | R600, RODRUM S |
Cutter Type | Drill Head Cutter |
Description
Drain Cleaning Cutter, Head Type Drill Head Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 3/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Cutter Type Drill Head Cutter, For Use With 5/8 in Spirals, Head Width/Diameter 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Power Bit, No. 4, 2" (79485)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C13)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 42" W x 19" D x 16" H (49EV14)
- WESTWARD Repl Knurl, For 12 In Pipe Wrench (31D058)
- ROTHENBERGER Drop-Head Auger 22Mm (72264)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Drain Cleaning Cutter, Steel (72291)
- COBRA TOOLS FLT STL SWR ROD 50'X1/2"" (50500)
- Rothenberger Drain Cleaning Equipment