Shop All Drain Cleaning Accessories
Rothenberger
Bulb Auger Short 16Mm
Mfr # 72163
Zoro # G7145688
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5/8 in Spirals
- Size 5/8 in
- Head Type Bulb Auger
- Connection Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72163
- Zoro # G7145688
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Maximum Drain Line Inside Diameter | 2 15/16 in |
For Pipe Size | 1 9/16 in to 2 15/16 in |
Minimum Drain Line Inside Diameter | 1 9/16 in |
Head Width/Diameter | 28 mm |
Details
Item | Drain Cleaning Auger |
Material | Steel |
For Use With | 5/8 in Spirals |
Head Type | Bulb Auger |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 1 1/2 in to 3 in |
Product Type | Augers |
Compatible Cleaner Series | R600, RODRUM S |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Description
Drain Cleaning Auger, Head Type Bulb Auger, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 1 9/16 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, For Use With 5/8 in Spirals, Head Width/Diameter 28 mm, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1/4" Drive Chrome Extension, 6" Long, 1000V Insulated (V606-I)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1" (09713)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-124W)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Drain Cleaning Cutter, Steel (72291)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- Rothenberger Drain Cleaning Equipment