Shop All Drain Cleaning Accessories
Rothenberger
Bulb Auger Long 22Mm
Mfr # 72208
Zoro # G7145593
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 7/8 in Spirals
- Size 7/8 in
- Head Type Bulb Auger
- Connection Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72208
- Zoro # G7145593
- UPC # 4004625052969
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
Maximum Drain Line Inside Diameter | 4 in |
Minimum Drain Line Inside Diameter | 2 in |
For Pipe Size | 2 in to 4 in |
Details
Item | Drain Cleaning Auger |
Material | Steel |
For Use With | 7/8 in Spirals |
Head Type | Bulb Auger |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 2 in to 4 in |
Compatible Cleaner Series | R600, RODRUM S |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Product Type | Augers |
Description
Drain Cleaning Auger, Head Type Bulb Auger, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, For Use With 7/8 in Spirals, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 7 pcs (KTI-22970)
- VEGA Slotted 10-12 Power Bit x 6 (1150F12A)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT7120 General Purpose Needle Scaler (CPT7120)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-150)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- RIDGID Drain Cleaning Cable, 3/8 In. x 50 ft. (C-31)
- Rothenberger Drain Cleaning Accessories