Shop All Pipe Threading Die Heads
Rothenberger
Automatic Die Head, Thread Type NPT
Mfr # 64401
Zoro # G9180057
product price: $2,014.99
/ea
Free Shipping & Returns
$2,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Automatic
- For Nominal Pipe Size 2 1/2 in to 4 in
- Threads per Inch 8
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 64401
- Zoro # G9180057
- UPC # 767676644012
- Country of Origin Japan
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 2 1/2 in to 4 in |
Maximum Compatible Pipe Size | 4 in |
Minimum Compatible Pipe Size | 2 1/2 in |
For Pipe Size | 2 1/2 in to 4 in |
Description
Automatic Die Head, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 2 1/2 in, Head Opening Type Self-Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 59912, Compatible Threader Type Threading Machine, Compatible Threader Series Rhino, Supertronic, Compatible Threader Manufacturer Part Number 00575, 63006, Through-the-Head Oiling Yes, Application Pipe, Die Head Type Automatic Opening, Die Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Corded Angle Grinder, 7" Wheel, 15 A (1974-8D)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 10mm Socket Set (80319)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X25)
- PROTO 6 Piece SAE Fold-Up Hex Key Set, J4996CG (J4996CG)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- ROTHENBERGER Rest Die Pin Head (01572)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00063)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 1 In (48-36-1309)
- RIDGID Kit, Slayr Head+Case+1-5/8 Die (64058)
- Rothenberger Pipe Threading Equipment