Shop All Adjustable Wrenches
Rothenberger
Adjustable Wrench 6"
Mfr # 70441
Zoro # G7145523
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Chrome
- Material Chrome Vanadium Steel
- Jaw Capacity 3/4 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70441
- Zoro # G7145523
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Description
With a jaw capacity of 3/4 in., this Rothenberger Adjustable Wrench is a versatile tool that can handle a range of tasks. Featuring an ergonomic handle, the 6" wrench is easy to grip and use. It has a groove adjustment system for added convenience when you need to make adjustments. Made from chrome vanadium steel, the wrench has a smooth finish and comes with its own hang hole. This Rothenberger Adjustable Wrench will give you great control while tackling any project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- STAHLWILLE TOOLS Snipe nose plier w.cutter (radio- or telephone pliers) L.160mm head chrome plated (65295160)
- VEGA Square 0 Power Bit x 2-3/4 (170R0A)
- SUPERCUT 140-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430554)
- ROTHENBERGER Adjustable Wrench 12" (70444)
- ROTHENBERGER Adjustable Wrench 10" (70443)
- ROTHENBERGER Adjustable Wrench 15" (70445)
- JONARD TOOLS Adj. Wrench, 12", 1-1/2" Cap., Chrome (AW-12)
- GREAT NECK Wrenches 15 in. G/N Adjustable (AW15B)
- PROTO Adjustable Wrench, Alloy Steel, Grip Plain (J795KV)
- MIGHTY MAXX Wrench Adjustable w Grip Handle 6in (083-11160)
- Rothenberger Wrenches