Shop All Adjustable Wrenches
Rothenberger
Adjustable Wrench 15"
Mfr # 70445
Zoro # G7145557
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Finish Chrome
- Material Chrome Vanadium Steel
- Jaw Capacity 1 3/4 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70445
- Zoro # G7145557
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 15 in |
Description
Adjustable Wrench, Chrome Vanadium Steel, Chrome, 15 in, Jaw Capacity 1 3/4 in, Plain, Ergonomic, Groove, Measuring Scale No, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 35 Piece Tamperproof Complete Tool Kit (TSDK36)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- DRILL AMERICA 1-1/8"-14 HSS Plug Hand Tap (DWTST1-1/8-14P)
- PROTO 3/8 in Drive Flex Socket 5/8 in, Torx(R), SAE (J5277A)
- ROTHENBERGER Adjustable Wrench 6" (70441)
- ROTHENBERGER Adjustable Wrench 12" (70444)
- ROTHENBERGER Adjustable Wrench 10" (70443)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715SLA)
- PROTO Adjustable Wrench, 4" L, 1/2" Jaw Capacity (J704LA)
- CRESCENT 10" Adjustable Black Oxide Wrench - Boxed (AT210BK)
- PROTO WR ADJUSTABLE 18 BLACK (PO718S)
- Rothenberger Adjustable Wrenches