Shop All Adjustable Wrenches
Rothenberger
Adjustable Wrench 10"
Mfr # 70443
Zoro # G7145496
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Chrome Vanadium Steel
- Jaw Capacity 1 5/32 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70443
- Zoro # G7145496
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Description
Adjustable Wrench, Chrome Vanadium Steel, Chrome, 10 in, Jaw Capacity 1 5/32 in, Plain, Ergonomic, Groove, Measuring Scale No, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Jobsite Radio/Charger (2792-20)
- MAKITA 12V max CXT® Jig Saw (VJ04Z)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/16", Bulk (63104)
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 24 Tpi (BM24)
- ROTHENBERGER Adjustable Wrench 15" (70445)
- ROTHENBERGER Adjustable Wrench 12" (70444)
- ROTHENBERGER Adjustable Wrench 6" (70441)
- CRAFTSMAN Adj. Wrench, 15/16" Jaw Capacity, 6" L (CMMT81621)
- SURTEK Basin wrench 12" (8412)
- PROTO Adjustable Wrench, Overall 15-1/16" L (J715A)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AB24)
- Rothenberger Wrenches