Shop All Pipe Wrenches
Rothenberger
48 in L 6 in Cap. Aluminum Straight Pipe Wrench
Mfr # 70164
Zoro # G9180145
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Jaw Capacity 6 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70164
- Zoro # G9180145
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 48 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 6 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Jaw Material | Alloy Steel |
Standards | GGG-W-651, Type I, Class A |
Features | Light Aluminum Alloy, Spring Supported Hook and Scale On Hook |
Handle Type | I-Beam |
Insulated | No |
Corrosion Resistant | No |
Jaw Texture | Serrated |
Finish | Natural |
Adjustable | Manual |
Adjustment Type | Self-adjusting |
Tether Style | Not Tether Capable |
Non-Magnetic | No |
Description
Straight Pipe Wrench, Aluminum, Natural, Jaw Capacity 6 in, Serrated, Overall Length 48 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, #4-40, Bottoming, Plug, Taper, 3 Flutes, UNC (174530)
- PAHWA QTi Non Sparking, Non Magnetic Pipe Wrench 18" - 60 x 450 mm (PW-1018)
- RIDGID Heel Jaw w/Pin, For Ridgid Model# 31045 (31775)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- ROTHENBERGER Professional Pipe Wrench & Water Pump Plier (70140X)
- ROTHENBERGER Pipe Wrench, 1.2 kg Weight (70152)
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (70115)
- ROTHENBERGER 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (70163)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (70154)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- Rothenberger Pipe Wrenches