Shop All Pipe Wrenches
Rothenberger
36 in L 5 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 70156
Zoro # G9179987
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 5 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70156
- Zoro # G9179987
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 36 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 5 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Features | Heavy Duty; One Handed Ratchet; Quick Preset of Diameter Using Scale on Hook; Wearing Parts Replaceable; Monoblock Cast Body with High Strength, Double T Profile, Forged Jaw and Hook, Fine Polished, Teeth Set Against Turning Direction, Induction Hardened, Tempered and Non Slip Adjustment Screw |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Standards | GGG-W-651, Type I, Class A |
Material | Steel |
Corrosion Resistant | No |
Tether Style | Not Tether Capable |
Adjustment Type | Self-adjusting |
Non-Magnetic | No |
Insulated | No |
Adjustable | Manual |
Jaw Texture | Serrated |
Finish | Natural |
Description
Straight Pipe Wrench, Cast Iron, Natural, Jaw Capacity 5 in, Serrated, Overall Length 36 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Set, Cushion Grip, 19 Pieces (J1219RCF)
- BON TOOL Bon 84-568 Sledge Hammer, 3 Lb, 16" Wood Handle (84-568)
- IMPACTO IMPACTO 77700000000 Knee & Shin Protector Gel Comfort (77700000000)
- WESTWARD Silver/Deming Set, 8 PC, HSS, 118 Deg (4UM96)
- ROTHENBERGER 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (70153)
- ROTHENBERGER 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (70155)
- ROTHENBERGER 6 in L 1 1/2 in Cap. Steel Professional Pipe Wrench-Tube Cutter, S (70135X)
- ROTHENBERGER Pipe Wrench, 15 kg Weight (70157)
- ROTHENBERGER Pipe Wrench, 0.4 kg Weight (70150)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- GEDORE 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (227 24)
- Rothenberger Pipe Wrenches