Shop All Drain Cleaning Machines
Rothenberger
200 ft Corded Drain Cleaning Machine, 110V AC
Mfr # 72869V
Zoro # G9180346
product price: $2,745.99
/ea
Free Shipping & Returns
$2,745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 200 ft
- Voltage 110 V
- Application Drain Lines
- HP 9/16
- Includes 13 ft Guide Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72869V
- Zoro # G9180346
- Country of Origin Germany
- Category Drain Cleaning Machines
Dimensions
Power Cord Length | 6 ft |
Drain Line I.D. Size Range | 3/4 in to 4 in |
Cord Length | 6 ft |
Maximum Drain Line Inside Diameter | 6 in |
Minimum Drain Line Inside Diameter | 3/4 in |
Description
Sectional Drain Cleaning Machine, Application Drain Lines, Cord Length 6 ft, Features Cable Clutch, Clamping Device, Frequency 60 Hz, Horsepower 9/16 hp, Includes 13 ft Guide Hose, Machine Type Sectional Machine, Maximum Drain Line Inside Diameter 6 in, Maximum Operating Speed 460 RPM, Maximum Run 200 ft, Minimum Drain Line Inside Diameter 3/4 in, Number of Augers Included 0, Number of Cable Sections Included 0, Number of Cutters Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Mason Chisel, 1-3/4" Tip x 7-1/2" L (333)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3i-3019-12BE (3i-3019-12BE)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- PROTO 6 Piece Metric T-Shape Hex Key Set, J4969-TT (J4969-TT)
- ROTHENBERGER R600 Drain Cleaning Machine Including Guide Hose (72689V)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775E-211, 48-53-2775)
- RIDGID Drain Cleaner, 120V, Model K-45AF-5 (K-45AF-5)
- MILWAUKEE TOOL M12 TRAPSNAKE 2-Tool Toilet and Urinal Auger Combo Kit (3577-21)
- RIDGID 250 ft Corded Drain Cleaning Machine, 115V AC (K-7500 C-100)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (2571-21, 48-11-2430)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe w/5/8 & 3/4 x 100' Cables & Drums (502065)
- Rothenberger Drain Cleaning Machines