Shop All Pipe Wrenches
Rothenberger
18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 70154
Zoro # G9180160
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 2 1/2 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70154
- Zoro # G9180160
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 18 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 2 1/2 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Standards | GGG-W-651, Type I, Class A |
Jaw Material | Alloy Steel |
Material | Steel |
Handle Type | I-Beam |
Features | Heavy Duty; One Handed Ratchet; Quick Preset of Diameter Using Scale on Hook; Wearing Parts Replaceable; Monoblock Cast Body with High Strength, Double T Profile, Forged Jaw and Hook, Fine Polished, Teeth Set Against Turning Direction, Induction Hardened, Tempered and Non Slip Adjustment Screw |
Non-Magnetic | No |
Finish | Natural |
Tether Style | Not Tether Capable |
Corrosion Resistant | No |
Adjustment Type | Self-adjusting |
Adjustable | Manual |
Jaw Texture | Serrated |
Insulated | No |
Description
Straight Pipe Wrench, Cast Iron, Natural, Jaw Capacity 2 1/2 in, Serrated, Overall Length 18 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #10 Cobalt Se .206x7/16 Drill 7/16x4 Body 7/16xFull Shank Alu Coat (CO-AL-292)
- BEST LOOK 48 In. Handle Heavy Duty Scraper (793566)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5, Grade: Professional (DBX4541S)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short (51914)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- ROTHENBERGER 5 51/100 in L 2 in Cap. Steel Professional Pipe Wrench Set (70130X)
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (70115)
- ROTHENBERGER End Pipe Wrench, 1.4 kg Weight (70167)
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (70160)
- ROTHENBERGER End Pipe Wrench, 0.7 kg Weight (70166)
- PROTO 18 in L 3 1/2 in Cap. Cast Iron Straight Pipe Wrench (J818HD)
- Rothenberger Wrenches