Shop All Pipe Wrenches
Rothenberger
14 in L 2 in Cap. Aluminum Straight Pipe Wrench
Mfr # 70160
Zoro # G9179978
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Jaw Capacity 2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70160
- Zoro # G9179978
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 14 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Material | Steel |
Features | Light Aluminum Alloy, Spring Supported and Scale On Hook for Quick Preset of Tube dia |
Standards | GGG-W-651, Type I, Class A |
Corrosion Resistant | No |
Non-Magnetic | No |
Finish | Natural |
Adjustable | Manual |
Tether Style | Not Tether Capable |
Adjustment Type | Self-adjusting |
Insulated | No |
Jaw Texture | Serrated |
Description
Straight Pipe Wrench, Aluminum, Natural, Jaw Capacity 2 in, Serrated, Overall Length 14 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene And Cork Pad 18" X 18" X 1" (NK18X18)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TN97)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-14-06)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0, PR (B-123-NH-M)
- ROTHENBERGER Pipe Wrench, 0.4 kg Weight (70150)
- ROTHENBERGER 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (70156)
- ROTHENBERGER 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (70163)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (70116)
- ROTHENBERGER 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (70159)
- ROTHENBERGER 5 51/100 in L 2 in Cap. Steel Professional Pipe Wrench Set (70130X)
- RIDGID 31110 36in Aluminum Straight Pipe Wrench - Model 836 (31110-RIDGID)
- Rothenberger Pipe Wrenches