Shop All Pipe Wrenches
Rothenberger
14 in L 2 in Cap. Aluminum Offset Pipe Wrench
Mfr # 70115
Zoro # G9180215
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70115
- Zoro # G9180215
- UPC # 00045734983953
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 14 in |
Details
Item | Offset Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Standards | GGG-W-651, Type I, Class A |
Features | One Handed Corner Pipe; Extremely Light; High Strength Aluminum Alloy; Features Similar to Heavy Duty |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Material | Steel |
Adjustable | Manual |
Non-Magnetic | No |
Jaw Texture | Serrated |
Adjustment Type | Self-adjusting |
Insulated | No |
Corrosion Resistant | No |
Finish | Natural |
Tether Style | Not Tether Capable |
Description
Offset Pipe Wrench, Aluminum, Natural, Jaw Capacity 2 in, Serrated, Overall Length 14 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/16x6x8-1/4 in (81312)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YV01)
- REMGRIT Remgrit 2-1/4", Carbide Grit Hole Saw (G036)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14119)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (70116)
- ROTHENBERGER Pipe Wrench, 0.4 kg Weight (70150)
- ROTHENBERGER End Pipe Wrench, 1.4 kg Weight (70167)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- ROTHENBERGER Professional Pipe Wrench & Water Pump Plier (70140X)
- ROTHENBERGER Pipe Wrench, 15 kg Weight (70157)
- SUNEX PIPE WR 12" CAST IRON SUPER HVY DUTY (SU3812)
- Rothenberger Wrenches