Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Rothco
Canvas, Dual Compartment, Travel Kit, Black, Black, Canvas (Discontinued)
Mfr # 9126BK
Zoro # G0755017
This Product is Discontinued
Key Features
- Color Black
- Material Canvas
- Width 5"
- Closure Type zipper
- Length 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothco
- MFR # 9126BK
- Zoro # G0755017
- UPC # 613902026704
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 5" |
Length | 8-1/2" |
Height | 7-1/2" |
Details
Item | Canvas, Dual Compartment, Travel Kit, Black |
Color | Black |
Material | Canvas |
Closure Type | zipper |
Description
Top Load,Canvas Duffle Bag,Olive
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.