Rothco

Canvas, Ammo Shoulder Bag, Brown, Black, 100% Water Resistant Cotton Canvas (Discontinued)


This Product is Discontinued
Shop for all Tool Bags, Backpacks & Totes

Key Features

  • Color Black
  • Material 100% Water Resistant Cotton Canvas
  • Height 10"
  • Width 12"
  • Closure Type zipper
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 10"
Width 12"
Length 17"

Details

Item Canvas,Ammo Shoulder Bag,Brown
Color Black
Material 100% Water Resistant Cotton Canvas
Closure Type zipper

Description

Canvas,Ammo Shoulder Bag,Brown

Restrictions

  • This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.