Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Rothco
Bag/Tote, Canvas Daypack, Woodland Camo, Olive Drab, Cotton Canvas (Discontinued)
Mfr # 2571OD
Zoro # G1764767
This Product is Discontinued
Key Features
- Tool Storage Type Included Bag/Tote
- Color Olive Drab
- Material Cotton Canvas
- Width 24"
- Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothco
- MFR # 2571OD
- Zoro # G1764767
- UPC # 613902228801
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 24" |
Length | 32" |
Details
Item | Canvas Daypack,Woodland Camo |
Tool Storage Type Included | Bag/Tote |
Color | Olive Drab |
Material | Cotton Canvas |
Closure Type | Drawstring |
Description
This Rothco 2571OD Canvas Daypack is the perfect choice for your next outing. You can easily carry all your essentials with you and still have plenty of room to spare. Made from 100% cotton canvas, this woodland camo daypack has a drawstring closure. It is available in one size and has an overall length of 32" and width of 24". The bag/tote offers various storage options so you can stay organised on the go. With its durable construction, handy features, and spacious interior, the Rothco Canvas Daypack will be an asset on any trip or excursion.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.