Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Rothco
Bag/Tote, Canvas Daypack, Camo, Olive Drab, 100% Cotton (Discontinued)
Mfr # 3339OD
Zoro # G0755069
This Product is Discontinued
Key Features
- Tool Storage Type Included Bag/Tote
- Color Olive Drab
- Material 100% Cotton
- Length 36"
- Closure Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothco
- MFR # 3339OD
- Zoro # G0755069
- UPC # 613902042674
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 36" |
Width | 21" |
Details
Item | Canvas Daypack,Camo |
Tool Storage Type Included | Bag/Tote |
Color | Olive Drab |
Material | 100% Cotton |
Closure Type | Snap Hook |
Description
The Rothco 3339OD Canvas Daypack, Camo is the perfect way to keep your tools organised. The 100% cotton material means it is tough and durable. The camo pattern makes this bag easy to blend in with your surroundings. With a snap hook closure, you can easily access all of your items inside the bag. This bag/tote has 36" length and 21" width dimensions for ample storage space. If you are looking for a tool bag that will hold all of your essentials, then look no further than the Rothco 3339OD Canvas Daypack, Camo.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.