Shop All Motor Oil
Rotella
Motor Oil, Conventional, 15W-40, Bottle, 2.5 Gal.
Mfr # 550045127
Zoro # G6293957
original price:
$87.61
18% off
new price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 2.5 gal
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 15W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Description
Engine Oil, Series T4, Container Size 2.5 gal, Base Formulation Synthetic Blend, SAE Viscosity Grade 15W-40, Standards API, Additives Included Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS 92 Chev Truck K2500 Pickup (56242FZN)
- GROTE Clearance/Marker Lamp, Low Profile, Yellow (47253)
- WALKER EXHAUST Exhaust Muffler Assembly, 21754 (21754)
- BOYO 7in4CH Digital Wireless Rearview System (VTC703AHDQ4)
- ROTELLA T6 15W-40 Diesel Synthetic Engine Oil 1 gal (550050467)
- ROTELLA 15W40 Quart Triple Protection Motor Oil (550049483)
- ROTELLA Motor Oil, 15W-40, Synthetic Blend, 1 Gal. (550045348)
- ROTELLA Diesel Engine Oil, 1 Qt., 5W-40, Rotella T6 (550049479)
- ROTELLA Motor Oil, Conventional, 10W-30, Bottle, 1 Gal. (550045144)
- ROTELLA Motor Oil, Conventional, 1 Gal. Bottle, SAE Grade 40 (550054466)
- MOBIL Mobil Super 10W-30, Engine Oil, 1 Qt. (124403)
- Rotella Motor Oil