Rotella

Motor Oil, Conventional, 1 Gal. Bottle, SAE Grade 30 (Discontinued)


This Product is Discontinued
Shop for all Motor Oil

Key Features

  • Base Oil - Engine and Motor Oils Conventional
  • Size 1 gal
  • Container Type - Engine and Motor Oils Bottle
  • SAE Grade - Engine and Motor Oils 30
  • Color Amber
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rotella
  • MFR # 550045380
  • Zoro # G6293990
  • UPC #
    021400404472
  • Country of Origin United States
  • Category Motor Oil

Dimensions

Size 1 gal
Container Size 1 gal

Description

Engine Oil, Series Rotella(R) T1, Container Size 1 gal, Standards API, Color Amber, Container Type Bottle, Flash Point 410 Degrees F, ISO Viscosity Grade 100, Pour Point -11 Degrees F, Specific Gravity 0.887 at 15.6 Degrees C, Viscosity Index 101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products