Shop All Motor Oil
This Product is Discontinued
Rotella
Motor Oil, 10W-30, Conventional, 1 Gal. (Discontinued)
Mfr # 550045130
Zoro # G6293896
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 gal
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Engine Oil, Series T5, Container Size 1 gal, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Standards API, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.