Shop All Motor Oil
This Product is Discontinued
Rotella
Diesel Motor Oil-Rotella T1, 55 gal., SAE Grade 30 (Discontinued)
Mfr # 550054447
Zoro # G2218575
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Diesel Engine Oil, Series T1, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 30, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Drum, Features Suitable for a Wide Range of Heavy-Duty Engine Applications, this Oil Offers Stability for Better Viscosity Control and Optimal Oil Pressure, Flash Point 410 Degrees F, Pour Point -11 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.