Shop All Thread Repair Kits
Rotary Thread
Rotary Thread Restoration Kit, (2) Discs
Mfr # RTKMASTER
Zoro # G111755513
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can Cut Through Metals, Hardened Metals, Ceramics, Glass, and Plastics, Ideal for Restoring Inch, Metric, Pipe, Male, and Female Threads, Made with Strong and Durable Materials, Used on Cylinders, Glands, Pistons, Rods, Ports, Fitters, Nuts, and Bolts
- Compatible Inner Diameter 7/16 in, 5/8 in, 1 3/4 in, 2 1/8 in
- Number of Collets 1
- Shaft Length 2 in, 4 in
- Number of Overall Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotary Thread
- MFR # RTKMASTER
- Zoro # G111755513
- UPC # 855232006371
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Compatible Inner Diameter | 7/16 in, 5/8 in, 1 3/4 in, 2 1/8 in |
Shaft Length | 2 in, 4 in |
Details
Features | Can Cut Through Metals, Hardened Metals, Ceramics, Glass, and Plastics, Ideal for Restoring Inch, Metric, Pipe, Male, and Female Threads, Made with Strong and Durable Materials, Used on Cylinders, Glands, Pistons, Rods, Ports, Fitters, Nuts, and Bolts |
Number of Collets | 1 |
Number of Overall Pieces | 8 |
Number of Mandrels | 2 |
Number of Discs | 2 |
Number of Rotary Thread Files | 3 |
Description
Rotary Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/32 in Ht, 50 PK (U12411.037.0001)
- BOSTITCH Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR131HDG)
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M12020CSP)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M8-1.25xM12-1.75, Steel (EZ-450-8)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 3/4"-16, Steel (3534-3/4K)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- PRO THREAD Thread Repair Kit, UNF 10-32 (3598-1032K)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 10 Inserts (EZ-801420-13)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1"-14 (5528-16)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M12-1.75x5/8"-11, Steel (EZ-310-M12)
- Rotary Thread Thread Repair Kits