Shop All Floor Jacks
This Product is Discontinued
Rotary
Supplementary Jack Stand (Discontinued)
Mfr # RS4
Zoro # G1085489
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 4000 lb.
- Features Min Height 55-1/2" and Max. Height of 84"
- Type Jack Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotary
- MFR # RS4
- Zoro # G1085489
- Country of Origin China
- Category Floor Jacks
Details
Item | Supplementary Jack Stand |
Lifting Capacity | 4000 lb. |
Features | Min Height 55-1/2" and Max. Height of 84" |
Type | Jack Stand |
Description
Supplementary Jack Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.