Shop All Chain Tensioners & Tools
Rosta
Tensioning Roller, 67 mm Overall L
Mfr # 06580002
Zoro # G608449567
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 67 mm
- Hub Projection 6 mm
- Bearing Closure Double Shielded
- Idler Bolt Thread Size M10
- Minimum Operating Temperature -35 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06580002
- Zoro # G608449567
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 67 mm |
Idler Bolt Thread Size | M10 |
Bore Diameter | 10 mm |
Maximum Belt Width | 40 mm |
Length through Bore | 45 mm |
Outside Diameter | 40 mm |
Details
Item | Tensioning Roller |
Hub Projection | 6 mm |
Bearing Closure | Double Shielded |
Minimum Operating Temperature | -35 Degrees C |
Idler Hole System of Measurement | Metric |
Lubrication | Self-Lubricating |
Compatible with Brand | Rosta |
Maximum Operating Temperature | 100 Degrees C |
Compatible with Series | SE 15, SE 18 |
Roller Material | Plastic |
Bearing Type | Ball |
Product Type | Tensioning Roller |
Bearing Number | 2Z-C3 |
Description
Tensioning Roller, Product Type Tensioning Roller, Bearing Number 2Z-C3, Bearing Type Ball, Idler Bolt Thread Size M10, Idler Hole System of Measurement Metric, Length through Bore 45 mm, Maximum Belt Width 40 mm, Outside Diameter 40 mm, Overall Length 67 mm, Roller Material Plastic, Bearing Closure Double Shielded, Bore Diameter 10 mm, Compatible with Brand Rosta, Compatible with Series SE 15, SE 18, Hub Projection 6 mm, Lubrication Self-Lubricating, Maximum Operating Temperature 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (45UZ36)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.40 in OD (5V442)
- COXREELS Switch Box (8281)
- DAYTON 2/B67 Banded V-Belt, 70-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G892)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- Rosta Chain Tensioners & Tools