Shop All Chain Tensioners & Tools
Rosta
Tensioning Roller, 123 mm Overall L
Mfr # 06580004
Zoro # G908449564
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Compatible with Brand Rosta
- Length through Bore 90 mm
- Maximum Belt Width 85 mm
- Compatible with Series SE 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rosta
- MFR # 06580004
- Zoro # G908449564
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Length through Bore | 90 mm |
Maximum Belt Width | 85 mm |
Idler Bolt Thread Size | M20 |
Bore Diameter | 20 mm |
Outside Diameter | 80 mm |
Overall Length | 123 mm |
Details
Item | Tensioning Roller |
Bearing Type | Ball |
Compatible with Brand | Rosta |
Compatible with Series | SE 38 |
Hub Projection | 8 mm |
Bearing Number | 2Z-C3 |
Lubrication | Self-Lubricating |
Roller Material | Plastic |
Maximum Operating Temperature | 100 Degrees C |
Minimum Operating Temperature | -35 Degrees C |
Product Type | Tensioning Roller |
Bearing Closure | Double Shielded |
Idler Hole System of Measurement | Metric |
Description
Tensioning Roller, Product Type Tensioning Roller, Bearing Number 2Z-C3, Bearing Type Ball, Idler Bolt Thread Size M20, Idler Hole System of Measurement Metric, Length through Bore 90 mm, Maximum Belt Width 85 mm, Outside Diameter 80 mm, Overall Length 123 mm, Roller Material Plastic, Bearing Closure Double Shielded, Bore Diameter 20 mm, Compatible with Brand Rosta, Compatible with Series SE 38, Hub Projection 8 mm, Lubrication Self-Lubricating, Maximum Operating Temperature 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145TC Frame (4K812)
- NSK NSK-6213ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6213ZZ (6213ZZ)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- TRICO Oil Filter Cart, 3 Microns (36972)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- TSUBAKI Detacher, Chain (D-60)
- Rosta Chains & Chain Sprockets