Shop All Chain Tensioners & Tools
Rosta
Tensioner Safety Socket, Steel
Mfr # 06618400
Zoro # G308449379
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 104 mm
- Standards ISO 9001:2015 / 14001:2015
- Mounting Hole Diameter 0.51 in
- Tensioner Mounting Hole Diameter 79 mm
- Compatible with Brand Rosta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06618400
- Zoro # G308449379
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 104 mm |
Mounting Hole Diameter | 0.51 in |
Tensioner Mounting Hole Diameter | 79 mm |
Overall Depth | 8 mm |
Overall Height | 130 mm |
Details
Item | Tensioner Safety Socket |
Standards | ISO 9001:2015 / 14001:2015 |
Compatible with Brand | Rosta |
Product Type | Tensioner Safety Socket |
Material | Steel |
Mounting Bracket Type | Safety Sprocket |
Description
Tensioner Safety Socket, Mounting Hole Diameter 0.51 in, Material Steel, Overall Depth 8 mm, Overall Height 130 mm, Overall Width 104 mm, Product Type Tensioner Safety Socket, Standards ISO 9001:2015 / 14001:2015, Tensioner Mounting Hole Diameter 79 mm, Compatible with Brand Rosta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE STOP STRT VALVE 1/2""BARB (23063LF)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M88048)
- WESTWARD Fitting, SS, M8x1mm Thread Size, PK10 (52NZ86)
- MEGADYNE FHP V-BELTS 3L FHP V-BELTS 3/8in (3L130)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- Rosta Chain Tensioners & Tools