Shop All Automotive Belt Tensioners & Pulleys
Rosta
Tensioner Safety Socket, Steel
Mfr # 06618394
Zoro # G509197550
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 128 mm
- Tensioner Mounting Hole Diameter 96.5 mm
- Standards ISO 9001:2015 / 14001:2015
- Mounting Hole Diameter 0.67 in
- Compatible with Brand Rosta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06618394
- Zoro # G509197550
- Country of Origin Switzerland
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Overall Width | 128 mm |
Tensioner Mounting Hole Diameter | 96.5 mm |
Mounting Hole Diameter | 0.67 in |
Overall Depth | 10 mm |
Overall Height | 161 mm |
Details
Item | Tensioner Safety Socket |
Standards | ISO 9001:2015 / 14001:2015 |
Compatible with Brand | Rosta |
Material | Steel |
Product Type | Tensioner Safety Socket |
Description
Tensioner Safety Socket, Mounting Hole Diameter 0.67 in, Material Steel, Overall Depth 10 mm, Overall Height 161 mm, Overall Width 128 mm, Product Type Tensioner Safety Socket, Standards ISO 9001:2015 / 14001:2015, Tensioner Mounting Hole Diameter 96.5 mm, Compatible with Brand Rosta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mt and Demount Tool, 38 In, 3/4 In Stk, Stl (33199)
- QUICKCABLE Battery Cable, 2/0 ga., Copper (200107-396-025)
- THE EQUIPMENT LOCK COMPANY Excavator Lock secures both track drive controls in opposite directions. (EXL-RK)
- MAXSA INNOVATIONS Escaper Buddy - Connectable (20334)
- ROSTA Tensioner Mounting Bracket, Steel (06590006)
- INA Tensioner, Ft40257 (FT40257)
- GATES 10Mm Bushing Tens Bushing, 91051-15 (91051-15)
- DAYCO 06-11 Pont-Scion-Toyota 2.4L Tension Pulley, 89175 (89175)
- GATES Belt Tensioner, Industry Number, 38504 (38504)
- INA Tensioner Oem Ina, Ft40009 (FT40009)
- DAYCO Tension Pulley, Industry Number 89020 (89020)
- Rosta Automotive Belt Tensioners & Pulleys