Shop All Automotive Belt Tensioners & Pulleys
Rosta
Tensioner Mounting Bracket, Steel
Mfr # 06590006
Zoro # G610442198
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ISO 9001:2015 / 14001:2015
- Product Type Tensioner Mounting Bracket
- Mounting Hole Diameter 0.71 in
- Compatible with Series 45-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06590006
- Zoro # G610442198
- Country of Origin Switzerland
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Overall Depth | 66 mm |
Mounting Hole Diameter | 0.71 in |
Overall Width | 140 mm |
Overall Height | 140 mm |
Tensioner Mounting Hole Diameter | 12.5 mm |
Details
Item | Tensioner Mounting Bracket |
Standards | ISO 9001:2015 / 14001:2015 |
Product Type | Tensioner Mounting Bracket |
Compatible with Series | 45-50 |
Compatible with Brand | Rosta |
Material | Steel |
Description
Tensioner Mounting Bracket, Mounting Hole Diameter 0.71 in, Material Steel, Overall Depth 66 mm, Overall Height 140 mm, Overall Width 140 mm, Product Type Tensioner Mounting Bracket, Standards ISO 9001:2015 / 14001:2015, Tensioner Mounting Hole Diameter 12.5 mm, Compatible with Brand Rosta, Compatible with Series 45-50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER CARGO STRAP27' 3333# YLW (04605)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- LISLE GM Fuel Module Disconnect Tool (37500)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- GATES Belt Drive Pulley, 36733 (36733)
- GATES Belt Tensioner, Industry Number, 38191 (38191)
- GATES DriveAlign Premium OE Pulley - Serpentine, 36299 (36299)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- FEBI Timing Chain Tensioner, 11728 (11728)
- GATES Accessory Drive Belt Tensioner Assembly, 38260 (38260)
- Rosta Automotive Belt Tensioners & Pulleys