Shop All Chain Tensioners & Tools
Rosta
Tensioner Mounting Bracket, Steel
Mfr # 06590005
Zoro # G508449414
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensioner Mounting Hole Diameter 12.5 mm
- Overall Depth 55 mm
- Mounting Hole Diameter 0.55 in
- Overall Height 116 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06590005
- Zoro # G508449414
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Tensioner Mounting Hole Diameter | 12.5 mm |
Overall Depth | 55 mm |
Mounting Hole Diameter | 0.55 in |
Overall Height | 116 mm |
Overall Width | 110 mm |
Details
Item | Tensioner Mounting Bracket |
Material | Steel |
Compatible with Series | 38-45 |
Product Type | Tensioner Mounting Bracket |
Standards | ISO 9001:2015 / 14001:2015 |
Compatible with Brand | Rosta |
Mounting Bracket Type | Mounting Bracket |
Description
Tensioner Mounting Bracket, Mounting Hole Diameter 0.55 in, Material Steel, Overall Depth 55 mm, Overall Height 116 mm, Overall Width 110 mm, Product Type Tensioner Mounting Bracket, Standards ISO 9001:2015 / 14001:2015, Tensioner Mounting Hole Diameter 12.5 mm, Compatible with Brand Rosta, Compatible with Series 38-45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6210ZZ)
- DAYTON A96 V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (3X632)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Bowl Size: 2.2 oz. (4ZL30)
- MI-T-M Thermocouple (44-0130)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- Rosta Chains & Chain Sprockets