Shop All Chain Tensioners & Tools
Rosta
Tensioner Mounting Bracket, Steel
Mfr # 06590004
Zoro # G208449417
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015 / 14001:2015
- Compatible with Brand Rosta
- Overall Depth 52 mm
- Tensioner Mounting Hole Diameter 10.5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06590004
- Zoro # G208449417
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Overall Depth | 52 mm |
Tensioner Mounting Hole Diameter | 10.5 mm |
Mounting Hole Diameter | 0.45 in |
Overall Height | 98 mm |
Overall Width | 90 mm |
Details
Item | Tensioner Mounting Bracket |
Standards | ISO 9001:2015 / 14001:2015 |
Compatible with Brand | Rosta |
Material | Steel |
Product Type | Tensioner Mounting Bracket |
Compatible with Series | 27-38 |
Mounting Bracket Type | Mounting Bracket |
Description
Tensioner Mounting Bracket, Mounting Hole Diameter 0.45 in, Material Steel, Overall Depth 52 mm, Overall Height 98 mm, Overall Width 90 mm, Product Type Tensioner Mounting Bracket, Standards ISO 9001:2015 / 14001:2015, Tensioner Mounting Hole Diameter 10.5 mm, Compatible with Brand Rosta, Compatible with Series 27-38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- TRITAN Insert Ball Brng, HC, 1-1/2 dia, 6631.86 lb (HC208-24)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 127.3 in L Outside (BX124)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- Rosta Chain Tensioners & Tools