Shop All Chain Tensioners & Tools
Rosta
Tensioner Mounting Bracket, Steel
Mfr # 06590003
Zoro # G808449398
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 70 mm
- Overall Depth 38 mm
- Compatible with Brand Rosta
- Standards ISO 9001:2015 / 14001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06590003
- Zoro # G808449398
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 70 mm |
Overall Depth | 38 mm |
Mounting Hole Diameter | 0.37 in |
Overall Height | 74 mm |
Tensioner Mounting Hole Diameter | 8.5 mm |
Details
Item | Tensioner Mounting Bracket |
Material | Steel |
Compatible with Brand | Rosta |
Standards | ISO 9001:2015 / 14001:2015 |
Product Type | Tensioner Mounting Bracket |
Compatible with Series | 18-27 |
Mounting Bracket Type | Mounting Bracket |
Description
Tensioner Mounting Bracket, Mounting Hole Diameter 0.37 in, Material Steel, Overall Depth 38 mm, Overall Height 74 mm, Overall Width 70 mm, Product Type Tensioner Mounting Bracket, Standards ISO 9001:2015 / 14001:2015, Tensioner Mounting Hole Diameter 8.5 mm, Compatible with Brand Rosta, Compatible with Series 18-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (625104551)
- CONTINENTAL CONTITECH BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (BX57)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Straight (2040-12-12S)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- Rosta Chains & Chain Sprockets