Shop All Chain Tensioners & Tools
Rosta
Tensioner Mounting Bracket, Steel
Mfr # 06590001
Zoro # G908449380
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Tensioner Mounting Bracket
- Tensioner Mounting Hole Diameter 5.5 mm
- Overall Width 45 mm
- Overall Height 46 mm
- Compatible with Brand Rosta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06590001
- Zoro # G908449380
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Tensioner Mounting Hole Diameter | 5.5 mm |
Overall Width | 45 mm |
Overall Height | 46 mm |
Overall Depth | 30 mm |
Mounting Hole Diameter | 0.28 in |
Details
Item | Tensioner Mounting Bracket |
Product Type | Tensioner Mounting Bracket |
Compatible with Brand | Rosta |
Compatible with Series | 11-45 |
Standards | ISO 9001:2015 / 14001:2015 |
Material | Steel |
Mounting Bracket Type | Mounting Bracket |
Description
Tensioner Mounting Bracket, Mounting Hole Diameter 0.28 in, Material Steel, Overall Depth 30 mm, Overall Height 46 mm, Overall Width 45 mm, Product Type Tensioner Mounting Bracket, Standards ISO 9001:2015 / 14001:2015, Tensioner Mounting Hole Diameter 5.5 mm, Compatible with Brand Rosta, Compatible with Series 11-45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 7.0 in (B08-02-FK00B)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9801FUP4H, Pressure Line, 3 micron (ZX-HC9801FUP4H)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- WORLDWIDE ELECTRIC Worldwide Electric GP Motor NT12-18-56CB, TEFC, REM-C, 1 PH, 56C, 1/2 HP, 4.4 FLA, Less Overload (NT12-18-56CB)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- Rosta Chains & Chain Sprockets