Shop All Idler Sprockets
Rosta
Sprocket Wheel Set, 20 mm Bore Dia.
Mfr # 06510008
Zoro # G808449466
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Self-Lubricating
- Length through Bore 15 mm
- Number of Teeth 11
- Chain Number 120
- Pitch Diameter 106.14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06510008
- Zoro # G808449466
- Country of Origin Switzerland
- Category Idler Sprockets
Dimensions
Length through Bore | 15 mm |
Pitch Diameter | 106.14 mm |
Bore Diameter | 20 mm |
Sprocket Width | 15 mm |
Idler Bolt Thread Size | M20 |
Tooth Width | 16.1 mm |
Idler Bolt Length | 140 mm |
Description
Sprocket Wheel Set, Product Type Sprocket Wheel Set, Chain Number 120, Bearing Type Ball, For Number of Strands Single, For Chain Pitch 1 1/2 in, Idler Bolt Thread Size M20, Idler Hole System of Measurement Metric, Length through Bore 15 mm, Number of Sprockets 1, Number of Teeth 11, Sprocket Width 15 mm, Standards ANSI, DIN 8187, ISO 24 B-1, Bearing Closure Double Shielded, Bore Diameter 20 mm, Compatible with Brand Rosta, Compatible with Grainger Part Number 798K96, 798K97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Heavy Duty, Tire, 5" dia. X 3-1/2" W (92656)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA010P, Suction, 10 micron (ZX-0160MA010P)
- RENEWABLE LUBRICANTS Penetrant Lubricant, Bio-Blast, 1 Gal. (80353)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14x1/2-14, El (2087-12-8S)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- BROWNING Idler Sprocket, HB80A12X3/4 IDLER (HB80A12X3/4 IDLER)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- Rosta Idler Sprockets