Shop All Idler Sprockets
Rosta
Sprocket Wheel Set, 20 mm Bore Dia.
Mfr # 06510006
Zoro # G308449492
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Self-Lubricating
- Chain Number 80
- Length through Bore 12 mm
- Pitch Diameter 91.63 mm
- Number of Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06510006
- Zoro # G308449492
- Country of Origin Switzerland
- Category Idler Sprockets
Dimensions
Length through Bore | 12 mm |
Pitch Diameter | 91.63 mm |
Tooth Width | 11.1 mm |
Bore Diameter | 20 mm |
Sprocket Width | 12 mm |
Idler Bolt Thread Size | M20 |
Idler Bolt Length | 100 mm |
Description
Sprocket Wheel Set, Product Type Sprocket Wheel Set, Chain Number 80, Bearing Type Ball, For Number of Strands Single, For Chain Pitch 1 in, Idler Bolt Thread Size M20, Idler Hole System of Measurement Metric, Length through Bore 12 mm, Number of Sprockets 1, Number of Teeth 13, Sprocket Width 12 mm, Standards ANSI, DIN 8187, ISO 16 B-1, Bearing Closure Double Shielded, Bore Diameter 20 mm, Compatible with Brand Rosta, Compatible with Grainger Part Number 798K96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B154 V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (6L221)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- MAIN FILTER Hydraulic Filter, replaces GENIE 60857, Pressure Line, 5 micron, Outside-In (MF0060487)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- BROWNING Idler Sprocket, HB80A12X3/4 IDLER (HB80A12X3/4 IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- Rosta Idler Sprockets