Shop All Idler Sprockets
Rosta
Sprocket Wheel Set, 20 mm Bore Dia.
Mfr # 06510005
Zoro # G508449452
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 60
- Number of Teeth 15
- Length through Bore 15 mm
- Lubrication Self-Lubricating
- Pitch Diameter 76.36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06510005
- Zoro # G508449452
- Country of Origin Switzerland
- Category Idler Sprockets
Dimensions
Length through Bore | 15 mm |
Pitch Diameter | 76.36 mm |
Sprocket Width | 15 mm |
Idler Bolt Length | 100 mm |
Bore Diameter | 20 mm |
Tooth Width | 9.1 mm |
Idler Bolt Thread Size | M20 |
Description
Sprocket Wheel Set, Product Type Sprocket Wheel Set, Chain Number 60, Bearing Type Ball, For Number of Strands Single, For Chain Pitch 3/4 in, Idler Bolt Thread Size M20, Idler Hole System of Measurement Metric, Length through Bore 15 mm, Number of Sprockets 1, Number of Teeth 15, Sprocket Width 15 mm, Standards ANSI, DIN 8187, ISO 12 B-1, Bearing Closure Double Shielded, Bore Diameter 20 mm, Compatible with Brand Rosta, Compatible with Grainger Part Number 798K96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE FLUID POWER GROUP Filter Element, 100 Micron Cellulose (FPD50-100M)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT 76J0551, Return Line, 5 micron, Outside-In (MF0062945)
- LENZ Replacement Filter Element 10 Micron, 20 Gpm, 200 PSI (221011)
- MARTIN SPROCKET & GEAR Spk Roller Mst (P1), 60P19H (60P19H)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- Rosta Idler Sprockets