Shop All Idler Sprockets
Rosta
Sprocket Wheel Set, 12 mm Bore Dia.
Mfr # 06510004
Zoro # G508449346
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore 12 mm
- Chain Number 60
- Lubrication Self-Lubricating
- Number of Teeth 15
- Pitch Diameter 76.36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06510004
- Zoro # G508449346
- Country of Origin Switzerland
- Category Idler Sprockets
Dimensions
Length through Bore | 12 mm |
Pitch Diameter | 76.36 mm |
Idler Bolt Length | 80 mm |
Bore Diameter | 12 mm |
Idler Bolt Thread Size | M12 |
Tooth Width | 9.1 mm |
Sprocket Width | 12 mm |
Description
Sprocket Wheel Set, Product Type Sprocket Wheel Set, Chain Number 60, Bearing Type Ball, For Number of Strands Single, For Chain Pitch 3/4 in, Idler Bolt Thread Size M12, Idler Hole System of Measurement Metric, Length through Bore 12 mm, Number of Sprockets 1, Number of Teeth 15, Sprocket Width 12 mm, Standards ANSI, DIN 8187, ISO 12 B-1, Bearing Closure Double Shielded, Bore Diameter 12 mm, Compatible with Brand Rosta, Compatible with Grainger Part Number 798K95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 40 x 62 x 7 mm., HMS5, Nitrile Rubber (40X62X7 HMS5 RG)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005BN3HC, Pressure Line, 5 micron (ZX-0110D005BN3HC)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2091-16-16S)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- Rosta Idler Sprockets