Shop All Idler Sprockets
Rosta
Sprocket Wheel Set, 12 mm Bore Dia.
Mfr # 06510003
Zoro # G108449425
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore 12 mm
- Number of Teeth 15
- Chain Number 50
- Lubrication Self-Lubricating
- Pitch Diameter 61.08 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06510003
- Zoro # G108449425
- Country of Origin Switzerland
- Category Idler Sprockets
Dimensions
Length through Bore | 12 mm |
Pitch Diameter | 61.08 mm |
Tooth Width | 7.2 mm |
Idler Bolt Thread Size | M12 |
Bore Diameter | 12 mm |
Idler Bolt Length | 80 mm |
Sprocket Width | 12 mm |
Description
Sprocket Wheel Set, Product Type Sprocket Wheel Set, Chain Number 50, Bearing Type Ball, For Number of Strands Single, For Chain Pitch 5/8 in, Idler Bolt Thread Size M12, Idler Hole System of Measurement Metric, Length through Bore 12 mm, Number of Sprockets 1, Number of Teeth 15, Sprocket Width 12 mm, Standards ANSI, DIN 8187, ISO 10 B-1, Bearing Closure Double Shielded, Bore Diameter 12 mm, Compatible with Brand Rosta, Compatible with Grainger Part Number 798K95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/208-230V, 56C (5KC49NN2140X)
- FOSTER Manual Socket, 1/2" FPT, Brass/Steel (4404)
- FESTO Filter Regulator LFR-D-5M-MINI (LFR-D-5M-MINI)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z301)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- Rosta Idler Sprockets