Shop All Idler Sprockets
Rosta
Sprocket Wheel Set, 10 mm Bore Dia.
Mfr # 06510002
Zoro # G410442237
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Closure Double Shielded
- Idler Bolt Length 55 mm
- Bearing Type Ball
- Number of Sprockets 1
- For Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06510002
- Zoro # G410442237
- Country of Origin Switzerland
- Category Idler Sprockets
Dimensions
Idler Bolt Length | 55 mm |
Bore Diameter | 10 mm |
Tooth Width | 7.2 mm |
Length through Bore | 9 mm |
Sprocket Width | 9 mm |
Pitch Diameter | 61.08 mm |
Idler Bolt Thread Size | M10 |
Description
Sprocket Wheel Set, Product Type Sprocket Wheel Set, Chain Number 40, Bearing Type Ball, For Number of Strands Single, For Chain Pitch 1/2 in, Idler Bolt Thread Size M10, Idler Hole System of Measurement Metric, Length through Bore 9 mm, Number of Sprockets 1, Number of Teeth 15, Sprocket Width 9 mm, Standards ANSI, DIN 8187, ISO 08 B-1, Bearing Closure Double Shielded, Bore Diameter 10 mm, Compatible with Brand Rosta, Compatible with Grainger Part Number 798K94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 106 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB102)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD (2BK57)
- GATES PowerGrip HTD Belts, 350-5M-15 (350-5M-15)
- BRECO Socket, 1/2", Steel, Thread NPTF 1/2"-14 (B-4050-4)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- Rosta Chains & Chain Sprockets