Shop All Chain Tensioners & Tools
Rosta
Elastomeric Tensioner, 50 mm Arm Width
Mfr # 06071113
Zoro # G408449552
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Idler Bolt Thread Size M12
- Maximum Operating Temperature 80 Degrees C
- Arm Material Stainless Steel
- For Belt Width 2 11/64 in
- Arm Width 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06071113
- Zoro # G408449552
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Idler Bolt Thread Size | M12 |
For Belt Width | 2 11/64 in |
Arm Width | 50 mm |
Mounting Bolt Thread Size | M12 |
Arm Length to End | 155 mm |
Arm Length to Hard Position Hole | 100 mm |
Arm Length to Normal Position Hole | 130 mm |
Description
Elastomeric Tensioner, Application Chemical Process, Food Industry, Arm Length to End 155 mm, Arm Length to Hard Position Hole 100 mm, Arm Length to Normal Position Hole 130 mm, Arm Material Stainless Steel, Arm Rotation 30 Degrees , Arm Width 50 mm, Features Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running, Finish Painted, For Belt Width 2 11/64 in, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-18690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18690 (18690)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (DPEF202424)
- PARKER Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4 (MVK4)
- FERNCO COUPLING SHIELDED 4"" (P3000-44)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- Rosta Chain Tensioners & Tools