Shop All Chain Tensioners & Tools
Rosta
Chain Rider Set, 8-1/2 mm Bore Dia.
Mfr # 06550002
Zoro # G208449486
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series 15-18
- Compatible with Brand Rosta
- Resistance Properties Friction Resistant
- Minimum Operating Temperature -40 Degrees C
- Chain Rider Width 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rosta
- MFR # 06550002
- Zoro # G208449486
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Chain Rider Width | 48 mm |
Bore Diameter | 8 1/2 mm |
Length through Bore | 55 mm |
Idler Bolt Thread Size | M10 |
Details
Item | Chain Rider Set |
Compatible with Series | 15-18 |
Compatible with Brand | Rosta |
Resistance Properties | Friction Resistant |
Minimum Operating Temperature | -40 Degrees C |
For Chain Pitch | 1/2 in |
Idler Hole System of Measurement | Metric |
Bearing Closure | Double Shielded |
Standards | ANSI, DIN 8187, ISO 08 B-1 |
For Number of Strands | Single |
Product Type | Chain Rider Set |
Features | Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running |
Chain Number | 40 |
Number of Chain Riders | 1 |
Maximum Operating Temperature | 100 Degrees C |
For Chain Number | 40 |
Description
Chain Rider Set, Product Type Chain Rider Set, For Chain Number 40, For Number of Strands Single, For Chain Pitch 1/2 in, Chain Rider Width 48 mm, Idler Bolt Thread Size M10, Idler Hole System of Measurement Metric, Length through Bore 55 mm, Number of Chain Riders 1, Standards ANSI, DIN 8187, ISO 08 B-1, Bearing Closure Double Shielded, Bore Diameter 8 1/2 mm, Chain Number 40, Compatible with Brand Rosta, Compatible with Series 15-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Unloader Pilot Valve, 1/4 in Inlet, 80 PSI (RCT1-F1-HU)
- PARKER Cartridge Valve, PC Flow Control, 10.6 GPM (J04E2ZN)
- ARO Valve, Alpha Series, A412SS-024-D (A412SS-024-D)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- Rosta Chains & Chain Sprockets