Shop All Chain Tensioners & Tools
Rosta
Chain Rider Set, 6-1/2 mm Bore Dia.
Mfr # 06550001
Zoro # G608449444
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -40 Degrees C
- Product Type Chain Rider Set
- Bore Diameter 6 1/2 mm
- Compatible with Brand Rosta
- For Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosta
- MFR # 06550001
- Zoro # G608449444
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Bore Diameter | 6 1/2 mm |
Chain Rider Width | 37 mm |
Length through Bore | 45 mm |
Idler Bolt Thread Size | M8 |
Details
Item | Chain Rider Set |
Minimum Operating Temperature | -40 Degrees C |
Product Type | Chain Rider Set |
Compatible with Brand | Rosta |
For Number of Strands | Single |
For Chain Number | 35 |
Resistance Properties | Friction Resistant |
Features | Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running |
Standards | ANSI, DIN 8187, ISO 06 B-1 |
Maximum Operating Temperature | 100 Degrees C |
Chain Number | 35 |
Number of Chain Riders | 1 |
Idler Hole System of Measurement | Metric |
Bearing Closure | Double Shielded |
For Chain Pitch | 3/8 in |
Compatible with Series | 11-15 |
Description
Chain Rider Set, Product Type Chain Rider Set, For Chain Number 35, For Number of Strands Single, For Chain Pitch 3/8 in, Chain Rider Width 37 mm, Idler Bolt Thread Size M8, Idler Hole System of Measurement Metric, Length through Bore 45 mm, Number of Chain Riders 1, Standards ANSI, DIN 8187, ISO 06 B-1, Bearing Closure Double Shielded, Bore Diameter 6 1/2 mm, Chain Number 35, Compatible with Brand Rosta, Compatible with Series 11-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZB05020-10-11-G)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6208 2RS (SS6208 2RS FM222)
- FAFNIR Wide Inner Ring Insert Bearing, #1107RR (1107RR)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2B46SDS)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- Rosta Chains & Chain Sprockets