Shop All Chain Tensioners & Tools
Rosta
Chain Rider Set, 12-1/2 mm Bore Dia.
Mfr # 06550004
Zoro # G208449431
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Number of Strands Single
- Compatible with Brand Rosta
- Chain Number 60
- For Chain Pitch 3/4 in
- Resistance Properties Friction Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rosta
- MFR # 06550004
- Zoro # G208449431
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Bore Diameter | 12 1/2 mm |
Length through Bore | 80 mm |
Chain Rider Width | 72 mm |
Idler Bolt Thread Size | M12 |
Details
Item | Chain Rider Set |
For Number of Strands | Single |
Compatible with Brand | Rosta |
Chain Number | 60 |
For Chain Pitch | 3/4 in |
Resistance Properties | Friction Resistant |
Idler Hole System of Measurement | Metric |
Product Type | Chain Rider Set |
Minimum Operating Temperature | -40 Degrees C |
Number of Chain Riders | 1 |
Features | Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running |
Compatible with Series | 27-38 |
Standards | ANSI, DIN 8187, ISO 12 B-1 |
For Chain Number | 60 |
Maximum Operating Temperature | 100 Degrees C |
Bearing Closure | Double Shielded |
Description
Chain Rider Set, Product Type Chain Rider Set, For Chain Number 60, For Number of Strands Single, For Chain Pitch 3/4 in, Chain Rider Width 72 mm, Idler Bolt Thread Size M12, Idler Hole System of Measurement Metric, Length through Bore 80 mm, Number of Chain Riders 1, Standards ANSI, DIN 8187, ISO 12 B-1, Bearing Closure Double Shielded, Bore Diameter 12 1/2 mm, Chain Number 60, Compatible with Brand Rosta, Compatible with Series 27-38
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- FESTO Compact Cylinder ADN-40-40-A-P-A (ADN-40-40-A-P-A)
- SOLBERG Filter Element, 5.75 Od (231P)
- BUNTING BEARINGS Sleeve Bearing, I.D. 6, L 8, PK5 (CBM006010008)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- ZORO SELECT Tightener Shaft (N2)
- Rosta Chains & Chain Sprockets