Rosseto

SM247 Mini-Chef 15in x 13in x 6 7/8in Black Matte Steel Butane Frame with Burner Stand


product price: $1,089.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rosseto
  • MFR # 640SM247
  • Zoro # G010833978
  • Country of Origin Unknown
  • Category Chafers

Description

Add a decorative touch to your catering and buffet display with this eye-catching Rosseto SM247 Mini-Chef 15in x 13in x 6 7/8in black matte steel butane frame. Coming with an intricate cut-out body and burner stand this Mini-Chef butane frame provides you with the pieces you need to enhance the look of your banquet or reception while easily offering guests your signature dishes. The sturdy powder-coated steel form is made to withstand heavy-duty use while providing a stunning presentation. Plus it's designed to fit over a standard 12in x 14in butane burner sold separately providing you with a way to dress up serving stations.The included burner stand creates a stable foundation for a butane burner and raises it for easy use. As versatile as it is stylish this butane frame can be set up to keep food at ideal temperatures used as a riser or paired with Rosseto shelves to connect multiple units together for a complete cohesive look!A distributor in tabletop products in over 120 countries Rosseto has quickly risen to the top of the foodservice industry for both quality and design. Between ensuring that only high-quality materials are used in their products to making beautiful user-friendly designs you are assured to find a quality addition to your food displays. Rosseto is a brand you can trust to create a tabletop display that is not only useful but elegant as well.Overall Dimensions:Length: 15inWidth: 13inHeight: 6 7/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.