Shop All Pneumatic Safety Valves
Ross Controls
ROSS Modular Lockout Valve W/Soft Start, YD1523A4103, 1/2" BSPP, Avg flow 5.8, 15-200 PSIG
Mfr # YD1523A4103
Zoro # G205989343
product price: $190.99
/ea
Free Shipping & Returns
$190.99
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
- Brand Ross Controls
- MFR # YD1523A4103
- Zoro # G205989343
- Country of Origin United States
- Category Pneumatic Safety Valves
Description
Ross modular lockout valve w/soft start, yd1523a4103, 1/2" bspp, avg cv 5.8, 15-200 psig meets all osha, ansi, csa, and iso requirements for lock out and tag out procedures combined with a soft start function. Valves are highly visible with yellow body and red operating handle, provides rapid exhaust, have an integrated sensing port for pressure verification, and can be assembled with other ross md4 frl components.
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
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Oval (2MEA4)
- POWERFLITE A73 75" Outside Length, 1/2" Top Width, 1 Ribs (A73-2)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Steel (D2F3)
- ALEMITE Standard PullOn Button Head Coupler, 71627 Ns2 Female Thread, 42030 (42030)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (SA38-1A100)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 150 psi (SCB7510-0A150)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- CONRADER Safety Valve, Soft Seat, 1/4In, 125 PSI, SS (SRV250-V-SS-125)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7575-0A125)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 125 PSI (SRV530-1/2-125)
- CONRADER Safety Valve, Hard Seat, 1/4In, 250 PSI, SS (SRH250-SS-250)
- Ross Controls Pneumatic Safety Valves