Shop All Pneumatic Safety Valves
Ross Controls
ROSS Modular Lockout Valve W/Soft Start, YD1523A3103, 3/8" BSPP, Avg flow 5.5, 15-200 PSIG
Mfr # YD1523A3103
Zoro # G305989335
product price: $190.99
/ea
Free Shipping & Returns
$190.99
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
- Brand Ross Controls
- MFR # YD1523A3103
- Zoro # G305989335
- Country of Origin United States
- Category Pneumatic Safety Valves
Description
Ross modular lockout valve w/soft start, yd1523a3103, 3/8" bspp, avg cv 5.5, 15-200 psig meets all osha, ansi, csa, and iso requirements for lock out and tag out procedures combined with a soft start function. Valves are highly visible with yellow body and red operating handle, provides rapid exhaust, have an integrated sensing port for pressure verification, and can be assembled with other ross md4 frl components.
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
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- MILTON Industrial Red Coupler/Plug Kit, 3 pcs. (S-303MKIT)
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- DAYTON 3L170 V-Belt, 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-200)
- CONRADER Safety Valve, Soft Seat, 1/4In, 150 PSI, SS (SRV250-V-SS-150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SN50-1A175)
- CONRADER Safety Valve, Hard Seat, 1/4In, 100 PSI, SS (SRH250-SS-100)
- INTERSTATE PNEUMATICS Brass Button Valve 1/4 Inch x 1/4 Inch Female NPT (VBT44)
- MILTON Compressor Tank Check Valve, 1/2" NPT (1092-1)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- Ross Controls Pneumatic Valves